Zoro Homepage

TrackSaw(TM) Router Adapter

  • Mfr # DWS5031

  • Zoro # G7635336


product price: $84.19
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. DWS520K
Length
13 1/2 in
Width
5 1/8 in
Height
1 3/4 in
Features
Allows Most Routers to be Used With Track Saw(TM) Tracks for Perfectly Straight Routing Along any Line, Includes Adaptors for Use With DEWALT(R) and Porter-Cable(R) Fixed-Base and Plunge Routers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS5031
Zoro #
G7635336
UPC #
885911085403
Country of Origin
Italy

Dimensions

Length
13 1/2 in
Width
5 1/8 in
Height
1 3/4 in
Overall Length
13 1/2 in
Overall Width
5 1/8 in
Overall Height
1 3/4 in

Details

Item
Router Adapter
For Use With
Mfr. No. DWS520K
Features
Allows Most Routers to be Used With Track Saw(TM) Tracks for Perfectly Straight Routing Along any Line, Includes Adaptors for Use With DEWALT(R) and Porter-Cable(R) Fixed-Base and Plunge Routers
Material
Metal
Tool Series
TrackSaws
Compatible Manufacturer Model Number
Universal
Product Type
Track Saw Router Adapter
Compatible Brand
DEWALT
Compatible Product Type
Track Saw

Description

The DWS5031 Track SawTM Router Adapter allows most routers to be used with Track SawTM tracks to deliver straight routing along any line.


  • • Service brush light near the handle notifies the user when it's time to take the tool in for service

  • • Allows most routers to be used with TrackSawTM tracks for perfectly straight routing along any line

Designed for:


  • • Routing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.