Zoro Homepage

TrackSaw(TM) Track Bag

  • Mfr # DWS5025

  • Zoro # G8167284


product price: $47.99
/ea

Key Features

For Use With
Mfr. No. DWS520K
Length
60 in
Height
1 in
Features
Bag Fits Both 46 in and 59 in Track Saw(TM) for Protecting Tracks While Transporting and Storing
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS5025
Zoro #
G8167284
UPC #
885911085472
Country of Origin
China

Dimensions

Length
60 in
Height
1 in
Width
12 in
Overall Length
60 in
Overall Width
12 in
Overall Height
1 in

Details

Item
Carry Bag
For Use With
Mfr. No. DWS520K
Features
Bag Fits Both 46 in and 59 in Track Saw(TM) for Protecting Tracks While Transporting and Storing
Material
Canvas
Compatible Product Type
46 in Track, 59 in Track
Compatible Brand
DEWALT
Product Type
Track Saw Carry Bag
Tool Series
TrackSaws
Compatible Manufacturer Model Number
DWS520K

Description

The DWS5025 Track SawTM Track Bag fits 46 in. and 59 in. tracks to provide protection while transporting and storing.


  • • Coil nails with bright, galvanished (G12), hot-dipped or stainless steel surfaces finishes. Either spiral, ring, plain or barbed shank

Designed for:


  • • (1) Tack bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.