TRIGGER 4-1/2IN 5/6IN 13A, 9K, AND 4-1/
- Mfr # DWE43116/DW4523
- Zoro # G316506484
product price:Â
$
271.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Switch Type
Trigger
Head Type
Standard Head
Application
Grinding and Milling
Overall Length
16 1/2 in
7 Combo Product Type
Grinding Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWE43116/DW4523
- Zoro #
- G316506484
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 16 1/2 in
- Wheel Diameter
- 4 1/2 in, 5 in, 6 in
- Spindle Thread Size
- 5/8"-11
- Wire Rope Length
- 16 1/2 in
- Length
- 16 1/2 in
Details
- Item
- Angle Grinder and Wheel
- Switch Type
- Trigger
- Head Type
- Standard Head
- Application
- Grinding and Milling
- 7 Combo Product Type
- Grinding Wheel
- Number of Speed Settings
- 1
- Power Source
- Corded
- Handle Type
- Rat Tail
- Voltage
- 120V AC
- Maximum Speed
- 9,000 RPM
- Kit Contents
- 4.5 in Type 27 Guard, 5 in Type 27 Guard, 6 in Type 27 Guard, Bare Tool, Grinding Wheel
- Current
- 13 A
- 7 Combo Manufacturing Model Number
- DW4523
- Safety Features
- Lock-Off Switch
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Angle Grinder and Wheel, Wheel Diameter 4 1/2 in, 5 in, 6 in, Current 13 A, Switch Type Trigger, Overall Length 16 1/2 in, Kit Contents 4.5 in Type 27 Guard, 5 in Type 27 Guard, 6 in Type 27 Guard, Bare Tool, Grinding Wheel, Head Type Standard Head, Spindle Thread Size 5/8 In.-11, Brake Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.