Zoro Homepage

Truck Mount Compressor, 390cc, 30 gal.

  • Mfr # DXCMH1393075

  • Zoro # G0329948


product price: $4,496.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Fuel Type - Engine
Gasoline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCMH1393075
Zoro #
G0329948
UPC #
846212009376
Country of Origin
United States

Details

Fuel Type - Engine
Gasoline
Item
Truck Mount Compressor, 390cc, 30 gal.

Description

The DEWALT DXCMH1393075 Truck Mount Compressor is a gasoline-powered, portable air compressor intended for use in industrial applications. Featuring a 390cc Honda GX390 OHV gas engine with electric start, this unit provides rated power output as specified by the manufacturer. The 30-gallon, two-stage cast iron pump includes patented piston design, precision bored cylinder head, asymmetrical deep-groove directional cooling fins, and a patented cast iron flywheel—engineered to include features such as deep-groove directional cooling fins and cast iron flywheel, per manufacturer design specifications.


Key Features of the DEWALT DXCMH1393075 Truck Mount Compressor:

  • Engine: Equipped with a 390cc Honda GX390 OHV gas engine and electric start function.

  • Performance: Rated at up to 24.0 CFM at 100 PSI and up to 22.0 CFM at 175 PSI (see product specifications).

  • Pump Design: Two-stage cast iron pump includes patented piston design, precision bored cylinder head, asymmetrical deep-groove directional cooling fins, and a patented cast iron flywheel—includes features such as deep-groove directional cooling fins and cast iron flywheel, per manufacturer design specifications.

  • Mounting Style: Truck mount unit; ASME certified; suitable for mobile or stationary installation (refer to installation guidelines).

  • Belt Guard: Metal belt guard included; refer to manufacturer data regarding compressor pump cooling performance.

  • Additional Functions: Includes automatic low-oil shutdown function; EPA and CARB approved engine ratings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.