TSTAK Mobile Storage Deep Box, Plastic, Black, 20 in W x 17 in D x 29 in H

  • Mfr # DWST17820
  • Zoro # G2477069
original price:  $95.39 , new price: $69.98 , 26 percent off
new price: 
$
69.98
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
TSTAK(R)
Material
Plastic
Overall Width
17 in
Overall Depth
17 1/8 in
Overall Height
39 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST17820
Zoro #
G2477069
UPC #
076174757996
Country of Origin
Israel

Dimensions

Overall Width
17 in
Overall Depth
17 1/8 in
Overall Height
39 in
Width
20 in
Nominal Outside Height
39 in
Nominal Outside Depth
17 in
Length
512 mm
Inside Depth
16 1/2 in
Inside Height
24 in
Inside Width
20 in
Nominal Outside Width
20 in
Height
29 in
Depth
17 in
Interior Dimensions
20 in W x 16 1/2 in D x 24 in H
Recommended Padlock Size
Estándar
Handle Length
24 in
Caster Diameter
7 in
Fits Chest Size
All Units can Stack on Top of Each other, Connected with Durable Side Latches, Maximum Storage Volume - Thanks to Metal-Plastic Telescopic Handle Leaning Backwards Feature, Name Plate, Push Button for Handle Opening and Closing for Easy Storage

Details

Item
Rolling Tool Box
Series
TSTAK(R)
Material
Plastic
Color
Black
Features
All Units can Stack on Top of Each other, Connected with Durable Side Latches, Maximum Storage Volume - Thanks to Metal-Plastic Telescopic Handle Leaning Backwards Feature, Name Plate, Push Button for Handle Opening and Closing for Easy Storage
Includes
Durable 7" Wheels
Handle Design
Folding Top, Telescoping
Locking System
Padlock
Finish
Matte
Weight Capacity
66 lb
Number of Pieces
1
Number of Handles
2
Handle Type
Telescoping
Number of Drawers
0
Tool Storage Type Included
Tool Box
Number of Trays
0
Number of Compartments
1
Closure Type
Latch
Number of Boxes
1
Total Load Capacity
66 lb
Handle Grip Style
Top
Total Storage Capacity
7,920 cu in
Load Capacity per Drawer
88 lb
Includes Keys
Keys Not Included
Number of Dividers
0
Body Finish
Matte
Includes Drawers
Drawers Not Included
Includes Casters
Casters Included
Caster Material
Plastic
Stackable
Stackable
Configuration
Individual Tool Box
Number of Keys Included
0
Lid Style
Hinged
Part of a Modular System
Modular System Part
Compatible Modular System
TSTAK(R)
Drawer Slide Type
None
Front Closure
Latch
Shell Material
Plastic
Wire Color
Black

Description

The DEWALT® TSTAK® Mobile Storage unit combines a large volume storage tool box with durable 7" wheels. With rust-resistant metal latches, bi-material top handle and side latches that allow stacking all other TSTAK units on top, this is a great maneuverability solution.


  • • Maximum Storage Volume - Thanks to metal-plastic telescopic handle leaning backwards feature

  • • Push button for handle opening and closing for easy storage

  • • Bi-material top handle for convenient carrying

Designed for:


  • • (1) Deep Box

Additional Features:


  • • Durable 7 in. Wheels

  • • Anti-rust metal latches

  • • Name plate

  • • All units can stack on top of each other, connected with durable side latches

Ratings & reviews