Stacking Tool Box (L-BOXX 2) with Customizable Foam (6 Sheets) and Lid Insert
- Mfr # OLB91003
- Zoro # G622929526
product price:Â
$
93.59
/ea
Key Features
Series
L-BOXX
Material
ABS
Overall Width
17.5 in
Overall Depth
14.1 in
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OLB91003
- Zoro #
- G622929526
- UPC #
- 020209082782
- Country of Origin
- Germany
Dimensions
- Overall Width
- 17.5 in
- Overall Depth
- 14.1 in
- Overall Height
- 6 in
Details
- Item
- Stacking Tool Box
- Series
- L-BOXX
- Material
- ABS
- Color
- Red
- Includes
- Customizable foam, lid insert
- For Use With
- L-BOXX
Description
The Tekton Stacking Tool Box with Foam (6 Sheets) and Lid Insert is part of the L-BOXX Stacking Organization System and connects with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. This set includes a stacking tool box with six sheets of customizable foam and a lid insert. Handles on the top, front, and sides of the box offer three carry options. Use the top handle or side handles to carry heavy loads or multiple boxes that are latched together, or the front handle to carry smaller loads comfortably. The side handles also provide stability when latching boxes together. Press both side handles in and lift up to remove the box from the stack. Guide marks etched into the foam help you cut the 15 mm thick molded foam layers. Foam studs attach the six layers to each other. Use hot glue or cyanoacrylate (CA) glue to keep them together permanently. The lid insert prevents contents from falling out when transporting the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.