Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TSTAK(R) Tool Box Dolly, Black, Yellow, Polypropylene

  • Mfr # DWST17889

  • Zoro # G7422265


product price: $62.99
/ea

Key Features

Series
TSTAK(R)
Material
Polypropylene
Overall Width
16 15/16 in
Overall Depth
18 15/16 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWST17889
Zoro #
G7422265
UPC #
076174712292
Country of Origin
Israel

Dimensions

Overall Width
16 15/16 in
Overall Depth
18 15/16 in
Overall Height
7 in
Length
19 9/64 in
Width
17 11/64 in
Height
7 1/8 in
Caster Width
2 in
Platform Height
7 in
Caster Diameter
2 in
Platform Length
18 15/16 in
Platform Width
16 15/16 in

Details

Item
Tool Box Dolly
Series
TSTAK(R)
Material
Polypropylene
Color
Black, Yellow
Features
(4) 360 Degrees Swiveling Wheels for Maneuverability, Side Latches Allow Connectivity for Easy Carrying and Safe Stacking, Compact and Lightweight for Easy Storage While Not In Use, Load Capacity - Up to 50 Kg/110 lb (Up to 5 Stack Units)
Includes
Removable Cups for Small Parts and Accessories, Removable Dividers for Drills and Bits Organization
For Use With
TSTAK(R) Storage Containers
Type
(4) Wheeled Carrier
Tool Storage Type Included
Rolling Cabinet
Number of Compartments
0
Caster Material
Plastic
Number of Casters
4
Caster Type
Swivel
Caster Brake Type
Side Lock
Platform Material
Polypropylene
Total Load Capacity
220 lb
Stackable
Stackable
Part of a Modular System
Modular System Part
Caster Tread Material
Plastic
Compatible Modular System
TSTAK(R)
Number of Dividers
0
Caster Wheel Type
Solid
Compatible with Manufacturer Model No.
DEWALT tstak system

Description

The DEWALT DWST17889 Tool Box Trolley is a rolling dolly intended for use with compatible TSTAK® storage containers. Constructed from polypropylene, this trolley features four swivel casters for maneuverability and supports stacking up to five units with a total load capacity of 220 lb.


Key Features of the DEWALT DWST17889 Tool Box Trolley:

  • Compatible Modular System: Designed for use with the DEWALT TSTAK® system; supports stacking and transport of modular tool boxes.

  • Caster Details: Equipped with four 2-inch solid plastic swivel casters featuring side lock brakes to assist during loading or unloading.

  • Maneuverability: (4) 360-degree swiveling wheels facilitate movement across a range of surfaces commonly found on job sites.

  • Load Capacity: Rated to carry up to 220 lb (up to five stacked units), suitable for moving multiple loaded containers at once.

  • Stackable Design: Side latches enable connectivity between units, enabling connectivity between units as part of a modular storage solution.

  • Material Construction: Made from durable polypropylene, providing lightweight handling and is rated to maintain structure under specified loads (up to 220 lb).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.