Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Cutter Blade Replacement

  • Mfr # DCE1542CW

  • Zoro # G216016144


product price: $18.65
/ea

Key Features

Overall Length
5.75 in
Overall Height
0.31 in
Overall Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE1542CW
Zoro #
G216016144
UPC #
0885911923019
Country of Origin
China

Dimensions

Overall Length
5.75 in
Overall Height
0.31 in
Overall Width
1.88 in

Details

Item
Tubing Cutter Blade Replacement

Description

Tubing Cutter Blade Replacement, Product Type Tubing Cutter Replacement Blade, Compatible Manufacturer Part Number DCE154B, DCE154E1, Overall Length 5.75 in, Overall Width 1.88 in, Overall Height 0.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.