Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Organizer 260

  • Mfr # 14104

  • Zoro # G6278087


product price: $211.99
/ea
Sold in multiples of 5 for $1,059.95
Free Shipping & Returns

Key Features

Length
14.3 in
Material
Carbide
Tip Material
Carbide
Product Type
Saw Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14104
Zoro #
G6278087
UPC #
039404125040
Country of Origin
China

Dimensions

Length
14.3 in

Details

Material
Carbide
Tip Material
Carbide
Product Type
Saw Blade

Description

Sawblade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.