This item is Discontinued.

Dewalt 4" x 5/8"-11 XP .020 Carbon Cable Twist Wire Wheel DW49253

4" x 5/8"-11 XP .020 Carbon Cable Twist Wire Wheel (Discontinued)

  • Mfr # DW49253
  • Zoro # G3708275
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW49253
Zoro #
G3708275
UPC #
885911225304
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8 in
Wire Dia.
0.020 in
Trim Length
7/8"
Bristle Trim Length
7/8 in
Face Width
1/2 in
Brush Dia.
4 in
Abrasive Shank Size
No Shank

Details

Mounting Type
Arbor Hole
Max. RPM
20,000
Arbor Hole
5/8"
Abrasive Material
Carbon Steel
Item
Wire Wheel Brush
Fill Material
Carbon Steel
Item - Wire Wheel Brushes
Wire Wheel Brush
Bristle Type
Twisted Wire

Description

Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 4 in, Face Width 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.