This item is Discontinued.

Dewalt 5" x 5/8"-11 XP .020 Stainless Stringer Wire Wheel DW49251

5" x 5/8"-11 XP .020 Stainless Stringer Wire Wheel (Discontinued)

  • Mfr # DW49251
  • Zoro # G3719746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW49251
Zoro #
G3719746
UPC #
885911225281
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8 in
Face Width
1/2 in
Brush Dia.
5 in
Wire Dia.
0.020 in
Abrasive Shank Size
No Shank
Trim Length
7/8"
Bristle Trim Length
7/8 in

Details

Mounting Type
Arbor Hole
Max. RPM
12,000
Arbor Hole
5/8"
Item
Wire Wheel Brush
Item - Wire Wheel Brushes
Wire Wheel Brush
Bristle Type
Twisted Wire
Fill Material
Stainless Steel
Abrasive Material
Stainless Steel

Description

Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 5 in, Face Width 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.