5" x 5/8"-11 XP .020 Carbon Cable Twist Wire Wheel (Discontinued)
- Mfr # DW49254
- Zoro # G3592477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW49254
Zoro #
G3592477
UPC #
885911225311
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8 in
Face Width
1/2 in
Brush Dia.
5 in
Trim Length
7/8"
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Wire Dia.
0.020 in
Details
Mounting Type
Arbor Hole
Max. RPM
12,000
Fill Material
Carbon Steel
Abrasive Material
Carbon Steel
Item - Wire Wheel Brushes
Wire Wheel Brush
Arbor Hole
5/8"
Item
Wire Wheel Brush
Bristle Type
Twisted Wire
Description
Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 5 in, Face Width 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.