This item is Discontinued.

Dewalt 6" x 5/8"-11 HP .020 Carbon Cable Twist Wire Wheel DW4937

6" x 5/8"-11 HP .020 Carbon Cable Twist Wire Wheel (Discontinued)

  • Mfr # DW4937
  • Zoro # G8032954
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4937
Zoro #
G8032954
UPC #
028877321264
Country of Origin
China

Dimensions

Arbor Hole Size
5/8 in
Wire Dia.
0.020 in
Abrasive Shank Size
No Shank
Face Width
5/8 in
Bristle Trim Length
1 1/4 in
Trim Length
1-1/4"
Brush Dia.
6 in

Details

Mounting Type
Arbor Hole
Max. RPM
12,000
Item - Wire Wheel Brushes
Wire Wheel Brush
Arbor Hole
5/8"
Fill Material
Carbon Steel
Abrasive Material
Carbon Steel
Bristle Type
Twisted Wire
Item
Wire Wheel Brush

Description

Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 6 in, Face Width 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.