6" x 5/8"-11 XP .020 Stainless Cable Twist Wire Wheel (Discontinued)
- Mfr # DW49257
- Zoro # G3664796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW49257
Zoro #
G3664796
UPC #
885911225342
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8 in
Trim Length
1-1/4"
Abrasive Shank Size
No Shank
Bristle Trim Length
1 1/4 in
Wire Dia.
0.020 in
Brush Dia.
6 in
Face Width
5/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
12,000
Abrasive Material
Stainless Steel
Item - Wire Wheel Brushes
Wire Wheel Brush
Arbor Hole
5/8"
Item
Wire Wheel Brush
Bristle Type
Twisted Wire
Fill Material
Stainless Steel
Description
Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 6 in, Face Width 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.