Zoro Homepage

Type 1, 3 in Dia, 0.0625 in Thick, Aluminum Oxide

  • Mfr # DW8705

  • Zoro # G911637187


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.0625 in
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW8705
Zoro #
G911637187
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
3 in
Overall Thickness
0.0625 in

Details

Wheel Type
Type 1
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
24400 RPM
Grit
A36T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.