Zoro Homepage

Type 27, 6 in Dia, 0.125 In Thick, Aluminum Oxide

  • Mfr # DW8485

  • Zoro # G711592341


product price: $5.99
/ea
Sold in multiples of 10 for $59.90

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.125 In
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
10100 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW8485
Zoro #
G711592341
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
6 in
Overall Thickness
0.125 In
Connector Size
7/8 in

Details

Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
10100 RPM
Grit
A24R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.