Zoro Homepage

Type C to Type C Cable 4 ft. Black/Yellow

  • Mfr # 131 0006 DW2

  • Zoro # G315921615


product price: $22.59
/ea

Key Features

Overall Length
1.85 in
Depth
8.55 in
Width
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131 0006 DW2
Zoro #
G315921615
UPC #
826341047425
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.85 in
Depth
8.55 in
Width
5.8 in

Description

Brand Compatibility: *Brand Name: DeWalt *Cable Length: 4 *Color: Black/Yellow *Connector Type: Type C to Type C *Product Type: Cable *Sub Brand: *Packaging Type:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.