Ultracon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Zinc Stalgard, 100 PK

  • Mfr # DFM4EUH325

  • Zoro # G4304737


product price:  $63.75
/pk 100, $0.64/ea

Key Features

Compatible Material
Concrete; Wood
Anchor Diameter
1/4"
Overall Length
2 1/4 in
Sub-Brand
Ultracon
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFM4EUH325
Zoro #
G4304737
UPC #
075352318974
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
2 1/4 in
Drill Bit Size
3/16"
Minimum Installation Depth
1 1/2 in
Thread Length
1 7/8 in
Screw Size
2 1/4 in
Head Diameter
0.31 in
Head Width
0.25 in
Head Height
0.14 in
Body Length
2 1/4 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Wood
Sub-Brand
Ultracon
Material
Steel
Finish
Zinc Stalgard
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ASTM B117
ICC Approved for Cracked Concrete
No
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
Spring Steel
Seismic Approved
No
Material Grade/Class
410
Screw Anchor Type
Concrete Screw Anchor
System of Measurement
Inch
Removable
Removable
Manufacturer Location
Globally Sourced

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 2 1/4 in, Overall Length 2 1/4 in, Thread Length 1 7/8 in, Head Type Hex, Head Width 0.25 in, Head Diameter 0.31 in, Head Height 0.14 in, Drive Type External Hex, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Block, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.