Ultracon Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Zinc Stalgard, 100 PK

  • Mfr # DFM4EUH345

  • Zoro # G4309192


product price:  $74.29
/pk 100, $0.74/ea

Key Features

Compatible Material
Concrete; Wood
Anchor Diameter
1/4"
Overall Length
3 1/4 in
Sub-Brand
Ultracon
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFM4EUH345
Zoro #
G4309192
UPC #
075352318998
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3 1/4 in
Drill Bit Size
3/16"
Minimum Installation Depth
1 1/2 in
Thread Length
1 7/8 in
Screw Size
3 1/4 in
Head Height
0.14 in
Head Diameter
0.31 in
Body Length
3 1/4 in
Head Width
0.25 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Wood
Sub-Brand
Ultracon
Material
Steel
Finish
Zinc Stalgard
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ASTM B117
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Material Grade
Spring Steel
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
Yes
Removable
Removable
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material Grade/Class
410
Screw Anchor Type
Concrete Screw Anchor

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 3 1/4 in, Overall Length 3 1/4 in, Thread Length 1 7/8 in, Head Type Hex, Head Width 0.25 in, Head Diameter 0.31 in, Head Height 0.14 in, Drive Type External Hex, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Block, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.