Shop DEWALT
See all product information
Create Account
UltraCon, PK1500
- Mfr # DFM5ELG945S
- Zoro # G722702456
product price:Â
$
438.99
/pk of 1500, $0.29/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Type
Flat
Ultimate Tension Strength (4,000 psi Concrete)
3,560 lb
Maximum Ultimate Shear Strength
3,400 lb
Series
UltraCon
Drive Type
Torx
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFM5ELG945S
- Zoro #
- G722702456
- UPC #
- 0075352340319
- Country of Origin
- Taiwan, Province of China
- Item
- UltraCon Screw Anchor
- Head Type
- Flat
- Ultimate Tension Strength (4,000 psi Concrete)
- 3,560 lb
- Maximum Ultimate Shear Strength
- 3,400 lb
- Series
- UltraCon
- Drive Type
- Torx
- Tip Type
- Self-Tapping
- Edge Distance
- 1 1/4 in
- Industry Standards
- FL29068.2, Miami-Dade, NOA 21-0113.01
- Screw Anchor Type
- Screw Anchor
- Ultimate Shear Strength (4,000 psi Concrete)
- 3,400 lb
- Seismic Approved
- Yes
- Maximum Ultimate Tension Strength
- 3,560 lb
- Features
- 5/16 in Diameter Provides Increased Shear and Tensile Strength, Installed with a Standard ANSI Bit, Stalgard(R) Coating Provides 1000 Hours of Salt Spray Protection when Tested in Accordance with ASTM B117
- Finish
- Zinc-Plated
- Material Quality Standards
- ASTM E488
- System of Measurement
- Inch
- Material
- Steel
- Compatible Material
- Concrete, Masonry
- Removable
- Removable
- Minimum Ultimate Tension Strength
- 755 lb
- Minimum Ultimate Shear Strength
- 440 lb
- Material Grade/Class
- Case Hardened
- Traction Material
- Steel
Dimensions
- Head Height
- 0.125 in
- Overall Length
- 2 1/4 in
- Thread Length
- 1 3/4 in
- Head Width
- 0.313 in
- Maximum Material Thickness
- 3 in
- Body Length
- 2 1/4 in
- Drill Bit Size
- 1/4 in
- Anchor Diameter
- 5/16 in
- Minimum Installation Depth
- 1/4 in
Description
UltraCon Screw Anchor, Anchor Diameter 5/16 in, Overall Length 2 1/4 in, Thread Length 1 3/4 in, Head Type Flat, Head Width 0.313 in, Head Height 0.125 in, Drive Type Torx, Material Steel, Finish Zinc-Plated, Material Grade/Class Case Hardened, Removable Removable, Drill Bit Size 1/4 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness 3 in, Maximum Ultimate Shear Strength 3,400 lb, Maximum Ultimate Tension Strength 3,560 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.