Zoro Homepage

Underhood Light 20V MAX Cordless

  • Mfr # DCL045B

  • Zoro # G903457311


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V, 20 V
Lumens
800 lm to 1,700 lm
Power Source
Cordless
Includes
User Manual
Features
1 Year Free Service Contract, 3 Year Limited Warranty, 90 Day Money Back Guarantee, Brighten Dark Spaces, Easy Transport and Storage With Foldable Design, Full Control of Light With High, Job-Specific Adjustability, Protects SUV/Truck Surface, Single-Arm Modes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL045B
Zoro #
G903457311
UPC #
885911766371
Country of Origin
China

Dimensions

Tool Length
74 in
Tool Height
74 in

Details

Item
Cordless Underhood Light
Voltage
12 V, 20 V
Lumens
800 lm to 1,700 lm
Power Source
Cordless
Includes
User Manual
Features
1 Year Free Service Contract, 3 Year Limited Warranty, 90 Day Money Back Guarantee, Brighten Dark Spaces, Easy Transport and Storage With Foldable Design, Full Control of Light With High, Job-Specific Adjustability, Protects SUV/Truck Surface, Single-Arm Modes
Corded/Cordless
Cordless
Focus
Fixed
Light Distribution
180 Degrees
Light Output Mode
High / Low
Use With Battery Mfr. No.
DCB615
Minimum Brightness Level
800 lm
Mount Type
Hang Hook
Brightness Level
800 lm, 1,700 lm
Compatible Battery Model Number
DCB200, DCB201, DCB203, DCB204, DCB204BT, DCB205, DCB205BT, DCB206, DCB208, DCB230, DCB240, DCB606, DCB609, DCB612
Compatible Charger Model Number
DCB103, DCB104, DCB107, DCB1106, DCB1112, DCB112, DCB113, DCB115, DCB118, DCB132
Head Type
Rotating
Number of Light Output Modes
2
Tool Weight
6.75 lb
Cordless Tool Kit Contents
Bare Tool
Product Type
Underhood Light
Maximum Head Rotation Angle
360 Degrees
Series
20V MAX
Number of Batteries Included
0
Run Time
10 hr
Battery Platform
12V MAX; 20V MAX; FLEXVOLT
Lamp Life Battery Capacity Rating
4 Ah
Maximum Brightness Level
1,700 lm
Shop By
Hot Buys

Description

Get up to 1,700 lm of natural, white light to brighten up dark areas in your engine bay, undercarriage, and more with this 12V/20V MAX* Cordless Hood Light. Built to enhance your visibility as you work on your automobile, the Hood Light allows for precise control of the light while preserving battery life with toggleable high, low, and single-arm modes. It packs the adaptability to fit most SUVs and trucks with the anti-marring, padded hooks which rotate 360° and stretch between 51 in. and 74 in. while protecting your vehicle"s finish. The lightweight Cordless Hood Light is super convenient to carry and stow at 26-1/2 in. folded and 6-3/4 lbs. The light is compatible with all of our 12V MAX*, 20V MAX*, and DEWALT FLEXVOLT® batteries (excluding DCB615). Battery & Charger Sold Separately


  • • Brighten Dark Spaces - With 1,700 lm of light output

  • • Job-Specific Adjustability - Change length from 51 in. to 74 in. as you extend and rotate padded hooks 360° to fit most SUV/truck hoods

  • • Protects SUV/Truck Surface - Anti-marring hooks designed to keep from scratching your vehicle"s paint

Designed for:


  • • Automotive

  • • (1) DCL045 Hood Light

  • • * Maximum initial battery voltage (measured without a workload) is 12 and 20 volts. Nominal voltage is 10.8 and 18.

Additional Features:


  • • Easy Transport And Storage - With foldable design

  • • Versatile Compatibility - Works with all 12V MAX*/20V MAX*/60V MAX* batteries (excluding DCB615)

  • • Long Runtime - Up to 10 hours for all-day use (DCB204)

  • • Full Control Of Light - With high, low, and single-arm modes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.