Unisex DEWALT(R) Unisex Heated French Terry Cot, Heats Up to 9 hr. , 20

  • Mfr # DCHJ080B-M

  • Zoro # G3879445


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Heather Gray
Length
20.9
Heating Time
Up to 9 hr.
Battery Voltage
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ080B-M
Zoro #
G3879445
UPC #
674326317571
Country of Origin
China

Dimensions

Size
M
Length
20.9
Overall Length
20.9
Overall Height
12.2
Overall Width
3.9
Height
12.2
Width
3.9

Details

Item
DEWALT(R) Unisex Heated French Terry Cot
Color
Heather Gray
Heating Time
Up to 9 hr.
Battery Voltage
20
Gender
Unisex
Outerwear Primary Color
Gray
Outerwear Style
Hoodie
Features
3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Wind resistant Outer shell; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed cuffs and fitted waist; 2 Large brushed fleece front pouch pockets plus back Battery Pocket; 2 inner accessory Pockets; Front Zipper closure; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery
Weight
2.09
Material
cotton and polyester outer shell
Includes
Adapter Only
Heat Settings
3
Front Closure Type
Zipper
Heated Areas
Left and Right chest and Back
Number of Outside Pockets
2

Description

The durable and wind-resistant Men's French Terry Hoodie has a cotton and polyester outer shell, a thermal, waffle-knit fleece polyester-lined torso and a large hood to help beat the cold weather on the worksite. This jacket is powered with a 20V MAX* battery (battery and charger not included). There is plenty of storage space with 2 large front pouch pockets, 1 internal accessory pocket with zipper closure, and 1 hook-and-loop closure pocket.


  • • Durable and wind-resistant

  • • Warm thermal waffle-knit fleece polyester-lined torso and large hood

  • • Ribbed cuffs and fitted waist

Designed for:


  • • (1) Shirt

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • 2 large front pouch pockets

  • • 1internal accessory pocket with zipper closure

  • • 1 pocket with hook-and-loop closure

  • • LED controller with 3 temperature settings (high, med, low with pre-heat function)

  • • Battery pocket accepts a 20VMAX* battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.