Shop DEWALT
See all product information
Create Account
Unisex DEWALT(R) Unisex Heated French Terry Cot, Heats Up to 9 hr. , 20
- Mfr # DCHJ080B-XL
- Zoro # G3879418
product price:Â
$
179.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
XL
Color
Heather Gray
Length
20.9
Heating Time
Up to 9 hr.
Material
Cotton/Polyester blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCHJ080B-XL
- Zoro #
- G3879418
- UPC #
- 674326317557
- Country of Origin
- China
- Item
- DEWALT(R) Unisex Heated French Terry Cot
- Color
- Heather Gray
- Heating Time
- Up to 9 hr.
- Material
- Cotton/Polyester blend
- Front Closure Type
- Zipper
- Includes
- Adapter Only
- Battery Voltage
- 20V
- Gender
- Unisex
- Heated Areas
- Left and Right chest and Back
- Heat Settings
- 3
- Number of Outside Pockets
- 2
- Outerwear Primary Color
- Gray
- Outerwear Style
- Hoodie
- Features
- Weight
- 2.09
Dimensions
- Size
- XL
- Length
- 20.9
- Overall Width
- 3.9
- Overall Height
- 12.2
- Width
- 3.9
- Overall Length
- 20.9
- Height
- 12.2
Description
The DEWALT DCHJ080B-XL Unisex Heated French Terry Hoodie is constructed for use in cold conditions. Powered by a 20V MAX* battery (battery and charger not included), this hoodie includes an outer shell made from cotton/polyester blend with a thermal waffle-knit fleece lining. The large hood and ribbed cuffs assist with body heat retention, while multiple pockets provide multiple storage pockets.
Key Features of the DEWALT DCHJ080B-XL Heated Hoodie:
- Heating Zones: Three user-adjustable heating zones located at the left chest, right chest, and back for customizable warmth.
- Temperature Control: LED controller provides three selectable heat settings with a pre-heat function.
- Battery Compatibility: Designed for use with DEWALT 20V batteries; includes adapter only.
- Pockets: Two large brushed fleece front pouch pockets, two inner accessory pockets (one zippered), one hook-and-loop closure pocket, plus dedicated battery pocket.
- Lining & Shell: Torso and hood lined with thermal waffle-knit; outer shell is cotton/polyester blend that is wind-resistant.
- Fit Details: Ribbed cuffs and fitted waist for improved fit
- Heating Time: Heating duration may vary by battery capacity and selected setting (battery dependent).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.