Unisex DEWALT(R) Unisex Heated Heavy Duty Work, Heats Up to 9 hr. , 20

  • Mfr # DCHJ076ABB-M

  • Zoro # G3879183


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Black
Length
20.9
Heating Time
Up to 9 hr.
Battery Voltage
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ076ABB-M
Zoro #
G3879183
UPC #
674326318196
Country of Origin
China

Dimensions

Size
M
Length
20.9
Overall Width
3.9
Width
3.9
Height
12.2
Overall Height
12.2
Overall Length
20.9

Details

Item
DEWALT(R) Unisex Heated Heavy Duty Work
Color
Black
Heating Time
Up to 9 hr.
Battery Voltage
20
Gender
Unisex
Outerwear Primary Color
Black
Outerwear Style
Work Coat
Weight
3.22
Features
5 Heating zones! Now with Heated Upper Arms, Left and Right Chest, and upper Back. Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable water and wind resistant Insulated Heavy Duty Duck Fabric Outer Shell; Warm Fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Stretch ribbed collar and hideaway storm cuffs; Stretch articulated shoulders and gusseted underarms for full range of swing/motion; Flannel lined hood with integrated drawstring cord; 7 Pockets plus Battery Pocket; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery
Heat Settings
3
Includes
DCB092 adapter

Description

The Heavy Duty Black Heated Work Jacket has a durable water- and wind-resistant duck fabric outer shell and fleece polyester lining. It has 5 heat zones, including at the arms. It is powered by a 20V MAX* battery (battery and charger not included). Set your heat setting with an easy-to-see LED controller with three temperature settings, plus a preheat function. Gusseted underarms stretch back for full range of movement. There is extra storage space with 2 large fleece-lined, riveted front pouch pockets, 2 exterior stacked tool and accessory pockets, 1 internal pocket with a hook-and-loop closure, 1 external, and 1 internal accessory pocket with zipper closure. An added extension allows you to place the USB power adapter in the front or back pocket.


  • • Durable water- and wind-resistant duck fabric outer shell

  • • Battery pocket accepts 20VMAX* battery (sold seperately)

  • • Warm fleece polyester lining

Designed for:


  • • (1) Jacket

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • 5 heating zones which include left chest, right chest, both arms, and mid-back

  • • Smooth-finish polyester sleeve lining to easily pull it on and off

  • • Gusseted underarms for full range of movement

  • • Stretch-ribbed collar and hideaway ribbed storm cuffs

  • • Flannel-lined hood with integrated drawstring cord

  • • 2 large fleece-lined, riveted front pouch pockets, 2 exterior stacked tool/accessory pockets, 1internal pocket with hook-and-loop closure, 1 external and 1internal accessory pocket with zipper closure

  • • Includes USB power source with USB power port for charging portable electronic devices. Extension allows you to place it in front or back pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.