Unisex DEWALT(R) Unisex Heated Heavy Duty Work, Heats Up to 9 hr. , 20

  • Mfr # DCHJ076ATB-XL

  • Zoro # G3879339


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Tobacco
Length
20.9
Heating Time
Up to 9 hr.
Battery Voltage
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ076ATB-XL
Zoro #
G3879339
UPC #
674326317939
Country of Origin
China

Dimensions

Size
XL
Length
20.9
Width
3.9
Overall Length
20.9
Height
12.2
Overall Height
12.2
Overall Width
3.9

Details

Item
DEWALT(R) Unisex Heated Heavy Duty Work
Color
Tobacco
Heating Time
Up to 9 hr.
Battery Voltage
20
Gender
Unisex
Outerwear Primary Color
Tobacco
Outerwear Style
Coat
Waterproof
Wind and Water Resistant
Weight
3.22
Features
5 Heating zones! Now with Heated Upper Arms, Left and Right Chest, and upper Back. Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable water and wind resistant Insulated Heavy Duty Duck Fabric Outer Shell; Warm Fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Stretch ribbed collar and hideaway storm cuffs; Stretch articulated shoulders and gusseted underarms for full range of swing/motion; Flannel lined hood with integrated drawstring cord; 7 Pockets plus Battery Pocket; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery
Heat Settings
3
Material
duck fabric
Includes
DCB092 adapter

Description

The DEWALT DCHJ076ATB-XL Heated Heavy Duty Work Jacket is intended for use in environments where additional warmth and durable outerwear are required. Powered by a 20V MAX battery (sold separately), this unisex jacket features five heating zones—including both arms, left and right chest, and upper back—with adjustable heat settings controlled via an LED controller. The outer shell is made from heavy-duty duck fabric that features a fabric exterior rated as water- and wind-resistant, while the fleece lining adds comfort throughout extended wear.


Key Features of the DEWALT DCHJ076ATB-XL Heated Heavy Duty Work Jacket:

  • Five Heating Zones: Provides heating zones at the upper arms, chest, and back with selectable heat settings (high/medium/low) including a preheat option.

  • Battery Compatibility: Designed for use with DEWALT 20V batteries; includes USB power adapter for charging portable devices (battery not included).

  • Durable Construction: Exterior constructed from insulated duck fabric rated as water- and wind-resistant; interior lined with fleece material.

  • User Comfort: Polyester sleeve lining facilitates putting on or removing the jacket; includes ribbed collar, storm cuffs that can be concealed when not in use, and a flannel-lined hood equipped with a drawstring cord.

  • Range of Motion: Features gusseted underarms and articulated shoulders to accommodate movement during various activities.

  • Pocket Storage: Seven pockets including large fleece-lined front pouches, tool/accessory pockets, internal/external zippered accessory pockets, plus dedicated battery pocket.

  • Heating duration is up to 9 hours per battery charge based on selected heat setting.*

*Note: Actual performance may vary depending on usage conditions/environmental factors. Please refer to product specifications for more details.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.