
Unisex DEWALT(R) Unisex Heated Heavy Duty Work, Heats Up to 9 hr. , 20
Mfr # DCHJ076ATD1-S
Zoro # G7449874
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Color
Tobacco
Length
20.9
Heating Time
Up to 9 hr.
Battery Voltage
20
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCHJ076ATD1-S
Zoro #
G7449874
UPC #
674326317885
Country of Origin
China
Dimensions
Size
S
Length
20.9
Width
3.9
Overall Length
20.9
Overall Height
12.2
Height
12.2
Overall Width
3.9
Details
Item
DEWALT(R) Unisex Heated Heavy Duty Work
Color
Tobacco
Heating Time
Up to 9 hr.
Battery Voltage
20
Gender
Unisex
Outerwear Style
Coat
Outerwear Primary Color
Tobacco
Waterproof
Wind and Water Resistant
Weight
6.46
Features
Heat Settings
3
Material
Duck fabric
Includes
DEWALT 20V Max* battery pack, charger, adapter with USB port extension
Description
The DEWALT DCHJ076ATD1-S Heated Heavy Duty Work Jacket is intended for use in environments where additional warmth may be desired. Operates using a 20V MAX* battery, this unisex jacket features five heating zones—including the upper arms, chest, and back—allowing users to adjust heat settings via an LED controller. The outer shell is constructed with water- and wind-resistant duck fabric with a fleece lining for added insulation.
Key Features of the DEWALT DCHJ076ATD1-S Heated Heavy Duty Work Jacket:
- Five Heating Zones: Includes heated upper arms, left/right chest, and upper back for user-adjustable heating zones.
- Adjustable Heat Settings: Three temperature levels (high/medium/low) plus preheat function controlled through an integrated LED control interface.
- Battery Power: Operates using a 20V MAX* battery; provides approximately 9 hours of operation on the low setting (actual runtime may vary based on usage).
- Outer shell is constructed from water- and wind-resistant heavy duty duck fabric
- Features stretch ribbed collar, hideaway storm cuffs, articulated shoulders, and gusseted underarms support full range of motion.
- Pocket Storage: Seven pockets including large fleece-lined front pouches, exterior tool/accessory pockets, internal hook-and-loop pocket, zippered accessory pockets, plus dedicated battery pocket.
- Kitted Accessories: Comes complete with DEWALT 20V Max* battery pack, charger, adapter with USB port extension for device charging in front or back pocket locations.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.