USB Cable, Type C, Type C, 4 ft L
- Mfr # 131 0084 DW2
- Zoro # G423933722
product price:Â
$
19.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
End 1 Connection Type
Type C
Overall Length
4 ft
Charging Power
100 W
Product Type
Right Angle USB Cable
End 2 Connection Type
Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 131 0084 DW2
- Zoro #
- G423933722
- UPC #
- 826341053723
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 4 ft
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Item
- USB Cable
- End 1 Connection Type
- Type C
- Charging Power
- 100 W
- Product Type
- Right Angle USB Cable
- End 2 Connection Type
- Type C
- Color
- Black, Yellow
- Standards
- CE, FCC, Prop 65, RoHS
- Wire Color
- Black, Yellow
Description
USB Cable, USB Specification 2.0, Color Black, Yellow, CE, FCC, Prop 65, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.