USB Cable, Type C, Type C, 6 ft L
- Mfr # 131 0037 DW2
- Zoro # G023933337
product price:Â
$
23.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Flat USB Cable
Standards
CE, FCC, Prop 65, RoHS
Overall Length
6 ft
End 2 Connection Type
Type C
Color
Black, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 131 0037 DW2
- Zoro #
- G023933337
- UPC #
- 826341053181
- Country of Origin
- China
- Item
- USB Cable
- Product Type
- Flat USB Cable
- Standards
- CE, FCC, Prop 65, RoHS
- End 2 Connection Type
- Type C
- Color
- Black, Yellow
- End 1 Connection Type
- Type C
- Charging Power
- 240 W
- Wire Color
- Black, Yellow
Dimensions
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
USB Cable, USB Specification 2.0, Color Black, Yellow, CE, FCC, Prop 65, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.