Zoro Homepage

Utility Bar, Multi-Functional, 40 In

  • Mfr # DWHT55020

  • Zoro # G514840748


product price: $32.59
/ea
Sold in multiples of 2 for $65.18

Key Features

Overall Width
6 in
Type
Utility Bar
End Style
Two nail claw ends
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT55020
Zoro #
G514840748
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
6 in
Overall Length
40 in

Details

Type
Utility Bar
End Style
Two nail claw ends
Material
Steel

Description

Utility Bar, Multi-Functional, 40 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.