Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Blade, 2-Point, 2-1/2 in. W, PK5

  • Mfr # DWHT11131

  • Zoro # G8568287


product price: $6.25
/pk 5, $1.25/ea

Key Features

Material
Carbide Steel
Length
2 1/2 in
Width
3/4 in
Number of Blades Included
5
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT11131
Zoro #
G8568287
UPC #
076174111316
Country of Origin
United States

Dimensions

Length
2 1/2 in
Width
3/4 in
Thickness
0.024 in
Blade Width
3/4 in
Blade Thickness
0.03125 in
Blade Length
2 1/2 in

Details

Item
Utility Blade
Material
Carbide Steel
Number of Blades Included
5
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Dispenser Included
Yes
Number of Cutting Edges
1
Blade Point Type
Sharp
Mount Type
(2) Holding Notches
Number of Blade Points
1
Blade Edge
Cutting
Fits Utility Knives Stock No.
19T226
For Cutting Leather
Yes
For Cutting Cardboard
Yes
Material Application
Carpet, Celing Tile, Corrugate, Cutting Packaging Materials, Drywall, House Wrap, Plastic Sheet Materials, Roofing Shingles, Rubber, Scoring Cement Board, Shaving Wood
For Cutting Paper
Yes
For Cutting Plastic
Yes
Blade Tip
Standard
For Cutting Cork
Yes
Compatible with Manufacturer Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Blade Design
1
For Cutting Fabric
Yes
For Cutting Rubber
Yes
Includes Blade Dispenser
Yes
Blade Edge Type
Straight
Compatible Manufacturer Part Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible Manufacturer Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
For Use With Mfr. Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible with Manufacturer Model No.
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible with Mfr. Model No.
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
For Use with Mfr Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible Pump Manufacturer Part Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible Mfr. Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319

Description

The DEWALT DWHT11131 Utility Blade is a carbide steel blade intended for general purpose cutting tasks. This pack includes five blades, each featuring a straight, sharp edge and standard tip suitable for use with compatible DEWALT utility knife models. The blade's construction offers increased durability and longevity compared to traditional single-material blades.


Key Features of the DEWALT DWHT11131 Utility Blade:

  • Material: Carbide steel body features a carbide steel body designed to reduce the likelihood of breakage under normal conditions.

  • Cutting Edge: Laser-deposited carbide cutting edge tested for extended sharpness retention and initial sharpness, based on manufacturer data when compared with standard utility blades.

  • Blade Design: Straight-edge design with one cutting point and two holding notches for secure mounting in compatible knives.

  • Dimensions: Each blade measures 2-1/2 inches in length, 3/4 inch in width, and has a thickness of either 0.03125 or 0.024 inches as specified by attributes.

  • Compatibility: Compatible with select DEWALT utility knife models: DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, and DWHT10319; also fits utility knives stock number 19T226.

  • Applications: Suitable for cutting materials such as cardboard, cork, fabric, leather, paper, plastic sheet materials, rubber; rated for general purpose material applications including carpet and drywall.

  • Includes: Pack contains five blades along with a dispenser for convenient storage and access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.