Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Blade, Carbon Steel, 2-1/2" L, PK50

  • Mfr # DWHT11133L

  • Zoro # G1455260


product price: $13.49
/pk 50, $0.27/ea

Key Features

Material
Carbon Steel
Length
2 1/2 in
Width
1/4 in
Number of Blades Included
50
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT11133L
Zoro #
G1455260
UPC #
076174767568
Country of Origin
United States

Dimensions

Length
2 1/2 in
Width
1/4 in
Thickness
0.024 in
Blade Width
1/4 in
Blade Thickness
0 in
Blade Length
2 1/2 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
50
Blade Material
Steel
Primary Cutting Application
Drywall
Blade Point Type
Sharp
Number of Blade Points
1
Mount Type
(2) Holding Notches
Fits Utility Knives Stock No.
Most Standard Utility Knives
Blade Dispenser Included
Yes
Blade Edge
Straight
Includes
Dispenser
Number of Cutting Edges
1
Blade Design
1
Compatible with Manufacturer Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
For Cutting Cardboard
Yes
For Cutting Rubber
Yes
For Cutting Paper
Yes
Blade Tip
Standard
For Cutting Leather
Yes
For Cutting Fabric
Yes
Includes Blade Dispenser
Yes
For Cutting Cork
Yes
Blade Edge Type
Straight
For Cutting Plastic
Yes
Material Application
Ceiling Tile, Drywall, Wallboard
Compatible Manufacturer Part Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible Manufacturer Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
For Use With Mfr. Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible with Manufacturer Model No.
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible with Mfr. Model No.
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
For Use with Mfr Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible Pump Manufacturer Part Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319
Compatible Mfr. Model Number
DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319

Description

The DEWALT DWHT11133L Utility Blade is a carbon steel blade that is compatible with most standard utility knives. It features an induction hardened edge and specific grind angle, making it suitable for cutting abrasive materials such as drywall, ceiling tile, and wallboard. Each pack contains 50 blades and includes a dispenser for convenient storage and access.


Key Features of the DEWALT DWHT11133L Utility Blade:

  • Material: Constructed from carbon steel with S3 technology that double-hardens the blade edge for extended life.

  • Blade Design: Straight edge with a pointed tip and standard tip; single cutting edge per blade.

  • Dimensions: 2-1/2 in length, 1/4 in width, and 0.024 in thickness.

  • Compatibility: Compatible with most standard utility knives; compatible with several DEWALT models (DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319).

  • Primary Application: Rated for cutting drywall; can be used on cardboard, cork, fabric, leather, paper, plastic, rubber.

  • Identification: Laser-etched "DRYWALL" marking helps prevent mixing with other blades.

  • Includes Dispenser: Packaged with a dispenser holding all 50 blades for organized storage and easy dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.