Utility Blade, Straight Blade Edge, PK5
Mfr # DWHT11134
Zoro # G310883789
product price: $7.35
/pk 5, $1.47/eaKey Features
Number of Blades Included
5
Blade Material
Steel
Primary Cutting Application
Felt Paper; Roof Underlayment
Blade Thickness
0.03 in
Material Application
Foam Board, Insulation, Paper, Tyvek
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT11134
Zoro #
G310883789
UPC #
076174111347
Country of Origin
United Kingdom
Dimensions
Blade Thickness
0.03 in
Blade Length
1 7/8 in
Blade Width
1 29/32 in
Details
Item
Utility Blade
Number of Blades Included
5
Blade Material
Steel
Primary Cutting Application
Felt Paper; Roof Underlayment
Material Application
Foam Board, Insulation, Paper, Tyvek
Blade Tip
Hook
Number of Blade Points
2
For Cutting Paper
Yes
Compatible with Series
Universal
For Cutting Leather
No
For Cutting Cardboard
No
For Cutting Fabric
No
Blade Edge Type
Straight
For Cutting Cork
No
For Cutting Plastic
No
For Cutting Rubber
No
Blade Design
11
Compatible with Manufacturer Model Number
DWHT11134
Includes Blade Dispenser
No
Description
Utility Blade, Blade Design 11, Blade Edge Type Straight, Blade Length 1 7/8 in, Blade Material Steel, Blade Thickness 0.031 in, Blade Tip Hook, Blade Width 1 29/32 in, Compatible with Series Universal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.