Zoro Homepage

Utility Blades, 2-Point, 3/4In L, 50 Blades

  • Mfr # DWHT11131L

  • Zoro # G7639527


product price: $20.59
/ea

Key Features

Material
Carbide Steel
Length
2 1/2 in
Width
3/4 in
Number of Blades Included
50
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT11131L
Zoro #
G7639527
UPC #
076174766684
Country of Origin
United Kingdom

Dimensions

Length
2 1/2 in
Width
3/4 in
Thickness
0.024 in
Blade Width
3/4 in
Blade Length
2 1/2 in
Blade Thickness
0.03125 in

Description

The DEWALT DWHT11131L Utility Blades are carbide steel blades designed for use with compatible DEWALT utility knives. Each pack contains 50 blades, each featuring a straight cutting edge and standard tip suitable for general purpose cutting tasks across various materials.


Key Features of the DEWALT DWHT11131L Utility Blades:

  • Material: Constructed from carbide steel.

  • Tungsten Carbide Edge: Tungsten carbide powder is laser-deposited on the blade edge for enhanced hardness and edge retention.

  • Blade Design: Single-point, straight-edge design with a standard tip for general cutting tasks; measures 2-1/2 in. long by 3/4 in. wide.

  • Compatibility: Designed for use with select DEWALT utility knife models (DWHT10035L, DWHT10046, DWHT10246, DWHT10261, DWHT10295, DWHT10296, DWHT10319).

  • Applications: Compatible with materials such as cardboard, cork, fabric, leather, paper, plastic sheet materials, rubber; can also be used for scoring cement board or shaving wood when used appropriately.

  • Includes Blade Dispenser: Packaged with a dispenser for organized storage and convenient access to replacement blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.