This item is Discontinued.

Dewalt Utility Knife, Fixed Blade, 8 in. DWHT10246

This item is Discontinued.

Dewalt

Utility Knife, Fixed Blade, 8 in. (Discontinued)

Mfr # DWHT10246
Zoro # G7636167
UPC # 076174102468
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT10246
Zoro #
G7636167
UPC #
076174102468
Country of Origin
United States

Dimensions

Overall Thickness
1 in
Overall Width
3 in
Overall Length
8 in
Blade Projection Length
2 1/2 in

Details

Item
Utility Knife
Number of Blades Included
3
Blade Material
Steel
Blade Change
Thumb Dial Release
Blade Operation
Fixed
Tether Capable
Tether Ready
Application
Multipurpose
Standards
ASME
Handle Color
Black, Gray
Position
1
Handle Type
Ergonomic
Blade Type
Utility
Handle Material
Metal, Rubber
Stores
(3) Blades
Tether Style
Tether Ready
Tether Ready
Yes
Blade Type Included
Utility
Replaceable Blade
Yes
Blade Change Method
Quick-Change
Retractable Blade
No
Blade Tip
Standard
Knife Type
Fixed Blade
Handle Style
Ergonomic
Blade Positions
1
Number of Blades Stored
3

Description

The DEWALT DWHT10246 Utility Knife is a fixed blade knife intended for use in applications requiring durability and precision. Featuring an all-metal body, this utility knife provides consistent operation during typical use and includes convenient onboard blade storage. The bi-material handle provides grip and control during use.


Key Features of the DEWALT DWHT10246 Utility Knife:

  • All-Metal Body: Constructed with an all-metal body.

  • Slim Nose Design: Features a slim nose design.

  • Bi-Material Handle: Bi-material handle.

  • Tool-Free Blade Storage Access: Tool-free blade storage access.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.