This item is Discontinued.

Dewalt Utility Knife, Zinc Alloy 6 in L DWHT10054

Utility Knife, Zinc Alloy 6 in L (Discontinued)

  • Mfr # DWHT10054
  • Zoro # G909977493
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT10054
Zoro #
G909977493
UPC #
076174100549
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
1 in
Overall Thickness
1 in
Closed Length
6 1/2 in
Blade Projection Length
2 7/16 in

Details

Item
Utility Knife
Blade Material
Steel
Handle Material
Zinc Alloy
Includes
(5) Blades
Number of Blades Included
5
Features
Demo-Assist End Capable of Hammering, Prying and Pulling Light Duty Staples
Metal Detectable
Yes
Handle Color
Silver
Blade Tip
Standard
Number of Blades Stored
5
Blade Type Included
Utility
Grip Type
Rubberized
Weight
1 lb
Blade Change Method
Button
Handle Style
Ergonomic
Replaceable Blade
Yes
Opening Mechanism
Assisted Opening
For Cutting Plastic
No
Includes Pocket Clip
No
For Cutting Fabric
Yes
Tether Ready
No
Blade Retraction Type
Manual
For Cutting Cork
Yes
For Cutting Rubber
No
For Cutting Leather
Yes
For Cutting Cardboard
Yes
Blade Edge Type
Straight
For Cutting Paper
Yes
Other Material Applications
General Purpose
Knife Type
Utility Knife
Blade
Steel Standard Tip

Description

Cut and trim tough materials with the versatile DWHT10054 Retractable Demo Knife. Take on a variety of jobsite tasks with an innovative demo-assist end capable of hammering, prying, and pulling light duty staples. Featuring a durable metal construction that stands up to harsh conditions, this knife offers improved blade storage, smooth blade changes, and a comfortable grip for all-day use.


  • • Steel Demo-Assist End Cap - Pound, pry, and pull light duty staples with this first-of-its kind feature

  • • Durable Metal Construction - Stand up to harsh conditions and resist damage from jobsite hazards

  • • Blade Changes - Refresh your edge with an easy-to-use blade change button

Designed for:


  • • (1) Knife

Additional Features:


  • • On-Board Storage - Access up to 5 replacement blades in the glove-friendly storage compartment

  • • Enhanced Ergonomic Grip - Work more effectively with a grip designed for comfort

  • • Made In The USA With Global Materials - DEWALT® is proud to make select products in U.S.A. with global materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.