
Utility Knives, SS, Button, Standard
Mfr # DWHT10998
Zoro # G114802931
product price: $14.49
/eaKey Features
Overall Length
9 in
Blade Material
Steel
Handle Material
Aluminum, Plastic, Rubber
Retractable Blade
Yes
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT10998
Zoro #
G114802931
UPC #
076174109986
Country of Origin
Thailand
Dimensions
Overall Length
9 in
Details
Item
Utility Knives
Blade Material
Steel
Handle Material
Aluminum, Plastic, Rubber
Retractable Blade
Yes
Tether Ready
No
Handle Color
Black, Yellow
Metal Detectable
Yes
Knife Type
Utility Knife
Blade Operation
Retractable
Number of Blades Included
5
Grip Type
Rubberized
Blade Type Included
Straight
Blade Change Method
Button
Blade
Steel Standard Tip
Hand Orientation
Ambidextrous
Number of Blades Stored
5
Replaceable Blade
Yes
Includes Pocket Clip
No
Other Material Applications
General Purpose
Manufacturer Model Number of Included Blade
DWHT11133
Blade Tip
Standard
Handle Style
Ergonomic
Description
Utility Knives, Blade Change Method Button, Blade Projection Length Not Applicable, Blade Material Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.