Zoro Homepage

V-Ring Tool Attachment, 35 lb. capacity

  • Mfr # DXDP710200

  • Zoro # G409228033


product price: $20.29
/ea

Key Features

Color
Black
Length
12 1/2 in
Max. Working Load
35 lb
For Use With
Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools
Material
Polyester, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXDP710200
Zoro #
G409228033
UPC #
00810091650066
Country of Origin
India

Dimensions

Length
12 1/2 in
Fits Handle Diameter (Maximum)
4 in
Fits Shaft Diameter (Maximum)
4 in

Details

Item
V-Ring Tool Attachment, 35 lb. capacity
Color
Black
Max. Working Load
35 lb
For Use With
Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools
Material
Polyester, Steel
For Tool Type
Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools
Tool End Connection
Cinch Loop
Attachment Point Style
Choke-On, Tape Wrap
D-Ring Material
Steel
Strap Color
Black
Tethering End Connection
D-Ring
Tool Attachment Method
Cinch
Tethering Component
Attachment Point
Weight Capacity
35 lb
Standards
ANSI/ISEA 121-2018

Description

The DEWALT DXDP710200 V-Ring Tool Attachment is provided as an attachment point for tethering tools with a maximum working load of 35 lb. It uses a cinch loop method, allowing fastening around compatible hand tools, measuring tapes, pneumatic tools, or power tools. This component helps reduce the risk of accidental tool drops during work at height or in sensitive areas.


Key Features of the DEWALT DXDP710200 V-Ring Tool Attachment:

  • Attachment Method: Cinch loop and tape wrap design enables securing of various tool types.

  • Material Construction: Made from polyester with a steel D-ring for durability and strength.

  • Weight Capacity: Rated for a maximum working load of 35 lb.

  • Compatibility: Fits handles or shafts up to 4 inches in diameter; compatible with hand tools, measuring tapes, pneumatic tools, and power tools.

  • Tethering Component: Serves as an attachment point within tool lanyard systems; features a steel D-ring end connection.

  • Standards Compliance: Meets ANSI/ISEA 121-2018 standards related to dropped object prevention solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.