Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Hose, 4 ft L, Black, Metal

  • Mfr # DXVA25-1043

  • Zoro # G710854334


product price: $23.99
/ea

Key Features

Attachment Dia.
1 1/4 in
Hose Dia.
1 1/4 in
Color
Black, Gray
Material
Metal
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXVA25-1043
Zoro #
G710854334
UPC #
810018921828
Country of Origin
China

Dimensions

Attachment Dia.
1 1/4 in
Hose Dia.
1 1/4 in
Length
4 ft
Hose Length
4 ft

Details

Color
Black, Gray
Material
Metal
Fits Vacuum Brand
DeWalt
For Vacuum Type
Ash Vacuum
Item
Vacuum Hose
Includes
Hose
Fits Vacuum Models
DXC04A
Hose Product Grouping
Vacuum Hose

Description

Vacuum Cleaner Hoses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.