Shop DEWALT

Vacuum Pump

  • Mfr # DCE510WW1
  • Zoro # G724795043

product price: 
$
882.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Sightglass
Sightglass Included
Inlet 2 Port Connection Size
3/8 in
Battery Type
Lithium-Ion
Inlet 1 Port Connection Type
NPT
Inlet 3 Port Connection Thread Direction
Right-Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCE510WW1
Zoro #
G724795043
UPC #
-
Country of Origin
China

Dimensions

Inlet 2 Port Connection Size
3/8 in
Overall Length
15.8 in
Overall Height
13.1 in
Overall Width
9.7 in
Inlet 3 Port Connection Size
1/2 in
Inlet 1 Port Connection Size
1/4 in

Details

Item
Vacuum Pump
Includes Sightglass
Sightglass Included
Battery Type
Lithium-Ion
Inlet 1 Port Connection Type
NPT
Inlet 3 Port Connection Thread Direction
Right-Hand
Displacement
5 cfm
Includes
20 V Max XR 8 Ah Battery, Charger, Shoulder Strap
Warranty
2 yr
Power Source
Battery
Includes Batteries
Batteries Included
Motor Type
Brushless DC
Mobility
Shoulder Strap
Includes Vacuum Gauge
Gauge Not Included
Ultimate Vacuum
500 micron
Application
Commercial, Residential
Inlet 1 Port Connection Thread Direction
Right-Hand
Includes Oil Mist Filter
Oil Mist Filter Included
Inlet 2 Port Connection Type
NPT
Number of Stages
Two-Stage
Inlet 1 Port Connection Gender
Male
Battery Recharge
Rechargeable
Inlet 3 Port Connection Type
NPT
Inlet 3 Port Connection Gender
Male
Oil Capacity
15 oz
Voltage
20V
Includes Gas Ballast
Gas Ballast Included
Horsepower
1/2 hp
Inlet 2 Port Connection Thread Direction
Right-Hand
Product Type
Vacuum Pump Kit
Inlet 2 Port Connection Gender
Male
A2L Compatibility
A2L Compatible
Includes Isolation Valve
Isolation Valve Included
Series
20V MAX XR(R)
Number of Inlet Ports
3
Number of Batteries
1
Weight
28.6 lb

Description

Vacuum Pump, 5 cfm Displacement, Voltage 20V, Overall Length 15.8 in, Overall Height 13.1 in, Overall Width 9.7 in, Weight 28.6 lb, Oil Capacity 15 oz, Includes 20 V Max XR 8 Ah Battery, Charger, Shoulder Strap

Ratings & reviews