
VIBRATOR HEAD
Mfr # DCPS3382
Zoro # G015508949
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
13.2 lb
Head Diameter
1 1/2 in
Compatible Motor Manufacturer Part Number
DCPS310, DCPS320
Head Material
Steel
Compatible Brand
DEWALT(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCPS3382
Zoro #
G015508949
UPC #
885911967426
Country of Origin
Italy
Dimensions
Head Diameter
1 1/2 in
Overall Length
7 ft
Overall Width
1 1/2 in
Details
Item
Vibrator Head
Tool Weight
13.2 lb
Compatible Motor Manufacturer Part Number
DCPS310, DCPS320
Head Material
Steel
Compatible Brand
DEWALT(R)
Product Type
Vibrator Head and Shaft
Compatible Product Type
Concrete Vibrator
Motor Connection Type
Quick-Connect
Description
Vibrator Head, Product Type Vibrator Head and Shaft, Compatible Brand DEWALT(R), Compatible Motor Manufacturer Part Number DCPS310, DCPS320, Overall Length 7 ft, Overall Width 1 1/2 in, Motor Connection Type Quick-Connect, Head Material Steel, Head Diameter 1 1/2 in, Tool Weight 13.2 lb, Compatible Product Type Concrete Vibrator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.