
VIBRATOR HEAD
Mfr # DCPS3386
Zoro # G715508959
product price: $879.99
/ea
Free Shipping & Returns
Key Features
Head Diameter
1 1/2 in
Tool Weight
20.6 lb
Compatible Brand
DEWALT(R)
Head Material
Steel
Compatible Product Type
Concrete Vibrator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCPS3386
Zoro #
G715508959
UPC #
885911968331
Country of Origin
Malta
Dimensions
Head Diameter
1 1/2 in
Overall Width
1 1/2 in
Overall Length
21 ft
Details
Item
Vibrator Head
Tool Weight
20.6 lb
Compatible Brand
DEWALT(R)
Head Material
Steel
Compatible Product Type
Concrete Vibrator
Compatible Motor Manufacturer Part Number
DCPS310, DCPS320
Product Type
Vibrator Head and Shaft
Motor Connection Type
Quick-Connect
Description
Vibrator Head, Product Type Vibrator Head and Shaft, Compatible Brand DEWALT(R), Compatible Motor Manufacturer Part Number DCPS310, DCPS320, Overall Length 21 ft, Overall Width 1 1/2 in, Motor Connection Type Quick-Connect, Head Material Steel, Head Diameter 1 1/2 in, Tool Weight 20.6 lb, Compatible Product Type Concrete Vibrator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.