Zoro Homepage

VIBRATOR HEAD

  • Mfr # DCPS3456

  • Zoro # G015508956


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
30.65 lb
Head Diameter
1 3/4 in
Compatible Motor Manufacturer Part Number
DCPS310, DCPS320
Compatible Brand
DEWALT(R)
Overall Length
21 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPS3456
Zoro #
G015508956
UPC #
885911968379
Country of Origin
Malta

Dimensions

Head Diameter
1 3/4 in
Overall Length
21 ft
Overall Width
1 3/4 in

Details

Item
Vibrator Head
Tool Weight
30.65 lb
Compatible Motor Manufacturer Part Number
DCPS310, DCPS320
Compatible Brand
DEWALT(R)
Head Material
Steel
Compatible Product Type
Concrete Vibrator
Product Type
Vibrator Head and Shaft
Motor Connection Type
Quick-Connect

Description

Vibrator Head, Product Type Vibrator Head and Shaft, Compatible Brand DEWALT(R), Compatible Motor Manufacturer Part Number DCPS310, DCPS320, Overall Length 21 ft, Overall Width 1 3/4 in, Motor Connection Type Quick-Connect, Head Material Steel, Head Diameter 1 3/4 in, Tool Weight 30.65 lb, Compatible Product Type Concrete Vibrator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.