Zoro Homepage

VIBRATOR HEAD

  • Mfr # DCPS3502

  • Zoro # G115508955


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
19.9 lb
Head Diameter
2 in
Product Type
Vibrator Head and Shaft
Compatible Brand
DEWALT(R)
Overall Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPS3502
Zoro #
G115508955
UPC #
885911968386
Country of Origin
Malta

Dimensions

Head Diameter
2 in
Overall Length
7 ft
Overall Width
2 in

Details

Item
Vibrator Head
Tool Weight
19.9 lb
Product Type
Vibrator Head and Shaft
Compatible Brand
DEWALT(R)
Head Material
Steel
Compatible Product Type
Concrete Vibrator
Compatible Motor Manufacturer Part Number
DCPS310, DCPS320
Motor Connection Type
Quick-Connect

Description

Vibrator Head, Product Type Vibrator Head and Shaft, Compatible Brand DEWALT(R), Compatible Motor Manufacturer Part Number DCPS310, DCPS320, Overall Length 7 ft, Overall Width 2 in, Motor Connection Type Quick-Connect, Head Material Steel, Head Diameter 2 in, Tool Weight 19.9 lb, Compatible Product Type Concrete Vibrator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.