Shop DEWALT
See all product information
Create Account
Wall Anchor, 1 11/16 in L, Nylon, 65 lb Tension Strength, 100 PK
- Mfr # 02348-PWR
- Zoro # G312648171
product price:Â
$
32.59
/pk of 100, $0.33/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Drywall
Anchor Diameter
9/16 in
Anchor Length
1 11/16 in
Thread Size
#8
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02348-PWR
- Zoro #
- G312648171
- UPC #
- 075352023489
- Country of Origin
- Taiwan, Province of China
- Item
- Self-Threading Wall Anchor
- Compatible Material
- Drywall
- Material
- Nylon
- Head Type
- Flat
- Drive Type
- Phillips
- Includes
- #6 x 1 in Screws
- Tension Strength (1/2 in Drywall)
- 65 lb
- Features
- Ideal for Mounting Light Electrical Fixtures, Fastening Drapery Supports and Installing Phone Systems
- Includes Screw
- Yes
- Series
- Zip-It
- Thread Type
- Coarse
- Wall Anchor Type
- Wallboard Anchor
- System of Measurement
- Inch
- Shear Strength (1/2 in Drywall)
- 70 lb
- Color
- White
- Flange Style
- Flanged
- Shell Material
- Nylon
- Body Type
- Solid Body
- Traction Material
- Nylon
Dimensions
- Anchor Diameter
- 9/16 in
- Anchor Length
- 1 11/16 in
- Thread Size
- #8
- Minimum Material Thickness
- 3/8 in
- Compatible Screw Size
- #8
- Thread Length
- 15/16 in
- Screw Length Included
- 1 in
- Compatible Screw Length
- 1 in
- Screw Size Included
- #8
- Maximum Material Thickness
- 1 in
- Fits Chest Size
- Ideal for Mounting Light Electrical Fixtures, Fastening Drapery Supports and Installing Phone Systems
Description
Self-Threading Wall Anchor, System of Measurement Inch, Wall Anchor Type Wallboard Anchor, Anchor Length 1 11/16 in, Anchor Diameter 9/16 in, Thread Size #8, Thread Length 15/16 in, Drive Type Phillips, Flange Style Flanged, Head Type Flat, Includes Screw Yes, Screw Size Included #8, Screw Length Included 1 in, Compatible Screw Size #8, Compatible Screw Length 1 in, Color White, Finish Not Applicable, Material Nylon, Compatible Material Drywall, Drill Bit Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.