Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK

  • Mfr # 02280-PWR

  • Zoro # G8724466


product price: $30.15
/pk 100, $0.30/ea

Key Features

Compatible Material
Brick, Concrete, Drywall, Plaster
Anchor Diameter
1/4"
Anchor Length
2-1/2"
Thread Size
1/4"
Sub-Brand
Wall-Dog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02280-PWR
Zoro #
G8724466
UPC #
753520228026
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Anchor Length
2-1/2"
Thread Size
1/4"
Drill Bit Size
3/16"
Wall Thickness
1/2"
Min. Wall Thickness
1/2"
Max. Work Thickness
1/2"
Min. Hole Depth
3/4"
Screw Size
2 1/2 in
Size
1/4"
Minimum Installation Depth
3/4 in
Overall Length
2 1/2 in

Details

Item
Wall Anchor
Compatible Material
Brick, Concrete, Drywall, Plaster
Sub-Brand
Wall-Dog
Material
Steel
Head Type
Wafer
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
No
ICC Approved for Cracked Concrete
No
Material Grade
1018
Seismic Approved
No
Application
High-Profile Threads for Easy Fastening Into Wallboards and Other Masonry Base Materials
Anchor Screw Type
Concrete Anchor Screw
Type
Screw
Series
Wall-Dog
Finish
Zinc Plated
Screw Anchor Type
Self-Threading Anchor
Material Grade/Class
1018
Manufacturer Location
Globally Sourced
Tip Type
Pointed
System of Measurement
Inch
Removable
Removable

Description

Wall Anchor Screw, Anchor Diameter 1/4 in, Screw Size 2 1/2 in, Overall Length 2 1/2 in, Head Type Wafer, Head Width Not Applicable, Drive Type Phillips, Material Steel, Material Grade/Class 1018, Removable Removable, Compatible Material Brick, Concrete, Drywall, Plaster, Drill Bit Size 3/16 in, Screw Anchor Type Self-Threading Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 3/4 in, Tip Type Pointed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.