Zoro Homepage
This item is Discontinued.
Dewalt Wall Scanner, Cordless, Scan Depth 3In DCT419S1

Wall Scanner, Cordless, Scan Depth 3In (Discontinued)

  • Mfr # DCT419S1
  • Zoro # G3887731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT419S1
Zoro #
G3887731
UPC #
885911381529
Country of Origin
United States

Dimensions

Scan Depth
3 in
Dia. Range
Up to 9.8 ft.
Scan Depth (In.)
2

Details

Item
Wall Scanner
Type
Cordless
Scans
Drywall, Plywood, Concrete and Ceramic Tile
Moisture Content
No
Accuracy
+/-1/2"
Battery Type
Lithium-ion
Features
Patent Pending Sensing Technologies, Scans Through Multiple Wall Surfaces, Automatic Mapping Feature, Color, 3.5" LCD Display, Tracking Bar
Includes
Charger, (1) 12V Max Battery Pack, Kit Box
Function
Wall Scanner

Description

Wall Scanner, Accuracy +/-1/2 in, Battery Type Lithium-Ion, Features Patent Pending Sensing Technologies, Scans Through Multiple Wall Surfaces, Automatic Mapping Feature, Color, 3.5 in LCD Display, Tracking Bar, Includes Charger, (1) 12V Max Battery Pack, Kit Box

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.