Power-Stud Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK

  • Mfr # 07612-PWR

  • Zoro # G5905790


product price:  $155.99
/pk 50, $3.12/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07612-PWR
Zoro #
G5905790
UPC #
075352076126
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
2-3/4"
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1-5/8"
Maximum Material Thickness
1-1/8"
Thread Length
1 5/8 in
Washer Outside Diameter
0.875 in
Nut Width
0.5625 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Tension (Lbs.)
4,075 lb
ICC Approved for Un-Cracked Concrete
No
Material Grade
316
Ultimate Shear (Lb.)
3,760 lb
Thread
Fully Threaded
Embedment In Concrete
1 5/8 in
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
316
Thread Type
Coarse
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Series
Power-Stud
Maximum Installation Torque
28 ft-lb
Thread Style
Fully Threaded
Material Quality Standards
ASTM E-488
Minimum Installation Torque
28 ft-lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 2 3/4 in, Thread Length 1 5/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness Not Applicable, Nut Width 0.5625 in, Washer Outside Diameter 0.875 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.