Shop DEWALT
See all product information
Create Account
Power-Stud Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK
- Mfr # 07615-PWR
- Zoro # G5942942
product price:Â
$
195.99
/pk 50, $3.92/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07615-PWR
- Zoro #
- G5942942
- UPC #
- 075352076157
- Country of Origin
- Multiple
- Item
- Wedge Anchor
- Compatible Material
- Concrete
- Sub-Brand
- Power-Stud
- Material
- Stainless Steel
- Finish
- Stainless Steel
- Seismic Approved
- No
- ICC Approved for Cracked Concrete
- No
- Ultimate Tension (Lbs.)
- 4,075 lb
- Embedment In Concrete
- 1 5/8 in
- Thread
- Fully Threaded
- ICC Approved for Un-Cracked Concrete
- No
- Material Grade
- 316
- Ultimate Shear (Lb.)
- 3,760 lb
- Industry Standards
- GSA Spec CID A-A-1923A Type 4, UL Listed
- Wedge Anchor Type
- Wedge Anchor
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM E-488
- Thread Type
- Coarse
- System of Measurement
- Inch
- Maximum Installation Torque
- 28 ft-lb
- Manufacturer Location
- Globally Sourced
- Minimum Installation Torque
- 28 ft-lb
- Series
- Power-Stud
- Thread Style
- Fully Threaded
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 3/4 in, Thread Length 2 5/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness Not Applicable, Nut Width 0.5625 in, Washer Outside Diameter 0.875 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No