Zoro Homepage

Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Galvanized, 25 PK

  • Mfr # 7730HD5-PWR

  • Zoro # G5363963


product price: $80.39
/pk 25, $3.22/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud- HD5
Material
Carbon Steel
Finish
Galvanized
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7730HD5-PWR
Zoro #
G5363963
UPC #
075352869018
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
3-1/2"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
2-3/8"
Maximum Material Thickness
1-1/8"
Thread Length
1 1/2 in
Nut Width
0.9375 in
Minimum Material Thickness
5 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud- HD5
Material
Carbon Steel
Finish
Galvanized
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Embedment In Concrete
2 3/8 in
Material Grade
Medium Carbon
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,505 lb
Thread
Fully Threaded
Ultimate Tension (Lbs.)
7,355 lb
Ultimate Shear (Lb.)
6,815 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
6,815 lb
ICC Approved for Un-Cracked Concrete
No
Includes
Nut, Washer
Wedge Anchor Type
Wedge Anchor
Minimum Installation Torque
60 ft-lb
Material Grade/Class
Medium Carbon
System of Measurement
Inch
Maximum Installation Torque
60 ft-lb
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Series
Power-Stud HD5

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 3 1/2 in, Thread Length 1 1/2 in, Material Steel, Material Grade/Class Medium Carbon, Finish Hot Dipped Galvanized, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/8 in, Minimum Material Thickness 5 in, Nut Width 0.9375 in, Washer Outside Diameter Not Applicable, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.