Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 7" L, Steel Zinc Plated, 25 PK

  • Mfr # 7436SD2-PWR

  • Zoro # G8723075


product price:  $140.99
/pk 25, $5.64/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD2
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7436SD2-PWR
Zoro #
G8723075
UPC #
753527712368
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
7"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
3-7/8"
Maximum Material Thickness
2-1/2"
Thread Length
5 1/8 in
Minimum Material Thickness
5 3/4 in
Nut Width
0.9375 in
Washer Outside Diameter
1.3125 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD2
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Material Grade
Medium Carbon
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, FM Approved, ICC-ES AC193, ICC-ES ESR-2502, UL Listed
Wedge Anchor Type
Wedge Anchor
Thread Type
Coarse
Series
Power-Stud+ SD2
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Material Grade/Class
Medium Carbon
Material Quality Standards
ACI 318 (-19 or -14), ACI 355.2/ASTM E-488
System of Measurement
Inch

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 7 in, Thread Length 5 1/8 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 3 7/8 in, Minimum Material Thickness 5 3/4 in, Nut Width 0.9375 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.